Zoro Homepage

Pipe Boot, 4-3/4" to 10" Pipes

  • Mfr # SQ601GA

  • Zoro # G5156361


product price: $21.69
/ea

Key Features

Application
Pipe Vents
Base Height
12 in
Cap/Collar Material
EPDM
Product Type
Standard Master Flash
Standards
IAPMO (UPC) Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ601GA
Zoro #
G5156361
UPC #
-
Country of Origin
Mexico

Dimensions

Base Height
12 in
For Maximum Pipe Size
10 in
Inside Diameter
3 3/4 in
Material Thickness
0.3 in
Base Width
12 in
For Minimum Pipe Size
4 3/4 in

Details

Item
12"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Cap/Collar Material
EPDM
Product Type
Standard Master Flash
Standards
IAPMO (UPC) Listed
Base Shape
Square
Minimum Temperature
-67 Degrees F
Top Opening
Open
For Number of Pipes
1
Maximum Ambient Temperature
275 Degrees F
For Roof Angle
12 Degrees , 39 Degrees
For Roof Type
Pitched
UV Protected
Yes
Base Material
Aluminum
Seal Material
Silicone

Description

12 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 12 Degrees , 39 Degrees , For Number of Pipes 1, For Maximum Pipe Size 10 in, For Minimum Pipe Size 4 3/4 in, Base Height 12 in, Base Width 12 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.