Zoro Homepage

Pipe Boot, 5" to 9" Pipes, Gy

  • Mfr # RD601NG

  • Zoro # G5156133


product price: $21.69
/ea

Key Features

Application
Pipe Vents
Material Thickness
0.3 in
Minimum Temperature
-67 Degrees F
Maximum Ambient Temperature
275 Degrees F
UV Protected
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD601NG
Zoro #
G5156133
UPC #
-
Country of Origin
Mexico

Dimensions

Material Thickness
0.3 in
Inside Diameter
5 in
For Maximum Pipe Size
9 in
Base Diameter
12 1/2 in
For Minimum Pipe Size
5 in

Details

Item
12.5"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Minimum Temperature
-67 Degrees F
Maximum Ambient Temperature
275 Degrees F
UV Protected
Yes
For Roof Angle
26 Degrees , 45 Degrees
Standards
UPC
Base Shape
Round
Base Material
Aluminum
Seal Material
Silicone
For Number of Pipes
1
Cap/Collar Material
EPDM
Top Opening
Open
Product Type
Universal Master Flash
For Roof Type
Pitched

Description

12.5 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 26 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 9 in, For Minimum Pipe Size 5 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 12 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.