Pipe Boot, 7" to 13" Pipes, Gy
Mfr # RD801NG
Zoro # G5156483
product price: $44.95
/eaKey Features
Application
Pipe Vents
For Roof Angle
18 Degrees , 45 Degrees
Top Opening
Open
Seal Material
Silicone
For Roof Type
Pitched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD801NG
Zoro #
G5156483
UPC #
-
Country of Origin
Mexico
Dimensions
Base Diameter
16 1/2 in
For Maximum Pipe Size
13 in
For Minimum Pipe Size
7 in
Material Thickness
0.3 in
Inside Diameter
6 in
Details
Item
16.5"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
For Roof Angle
18 Degrees , 45 Degrees
Top Opening
Open
Seal Material
Silicone
For Roof Type
Pitched
UV Protected
Yes
Product Type
Universal Master Flash
For Number of Pipes
1
Base Shape
Round
Base Material
Aluminum
Minimum Temperature
-67 Degrees F
Maximum Ambient Temperature
275 Degrees F
Standards
UPC
Cap/Collar Material
EPDM
Description
16.5 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 13 in, For Minimum Pipe Size 7 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 16 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.