Pipe Boot, 7/8" to 4" Pipes
Mfr # SQ201GA
Zoro # G5156477
product price: $10.79
/eaKey Features
Application
Pipe Vents
Product Type
Standard Master Flash
Base Shape
Square
For Roof Angle
18 Degrees , 42 Degrees
Standards
IAPMO (UPC) Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SQ201GA
Zoro #
G5156477
UPC #
-
Country of Origin
Mexico
Dimensions
Base Width
6 in
Inside Diameter
7/8 in
For Minimum Pipe Size
5/8 in
Material Thickness
0.3 in
For Maximum Pipe Size
4 in
Base Height
6 in
Details
Item
6"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Standard Master Flash
Base Shape
Square
For Roof Angle
18 Degrees , 42 Degrees
Standards
IAPMO (UPC) Listed
Top Opening
Open
Minimum Temperature
-67 Degrees F
Base Material
Aluminum
Seal Material
Silicone
For Number of Pipes
1
Cap/Collar Material
EPDM
Maximum Ambient Temperature
275 Degrees F
For Roof Type
Pitched
UV Protected
Yes
Description
6 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 18 Degrees , 42 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 5/8 in, Base Height 6 in, Base Width 6 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.