Zoro Homepage

Pipe Boot, 8" to 11" Pipes

  • Mfr # RS201GA

  • Zoro # G5156529


product price: $31.45
/ea

Key Features

Application
Pipe Vents
Product Type
Residential Master Flash
Base Height
30 in
For Minimum Pipe Size
7 in
For Maximum Pipe Size
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS201GA
Zoro #
G5156529
UPC #
-
Country of Origin
Mexico

Dimensions

Base Height
30 in
For Minimum Pipe Size
7 in
For Maximum Pipe Size
11 1/2 in
Inside Diameter
5 5/8 in
Base Width
26 in
Material Thickness
0.3 in

Details

Item
30"H 26"W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Residential Master Flash
Top Opening
Open
UV Protected
Yes
Seal Material
Silicone
Maximum Ambient Temperature
275 Degrees F
Base Material
Aluminum
Cap/Collar Material
EPDM
For Number of Pipes
1
For Roof Type
Pitched
For Roof Angle
20 Degrees , 45 Degrees
Minimum Temperature
-67 Degrees F
Base Shape
Rectangular
Standards
IAPMO (UPC) Listed

Description

30 In.H 26 In.W Alum Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 20 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 11 1/2 in, For Minimum Pipe Size 7 in, Base Height 30 in, Base Width 26 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Residential Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.