Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, 9-1/2" to 20-1/2" Pipes

  • Mfr # SQ901GA

  • Zoro # G5156510


product price: $68.79
/ea

Key Features

Application
Pipe Vents
Cap/Collar Material
EPDM
Top Opening
Open
Base Shape
Square
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ901GA
Zoro #
G5156510
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Pipe Size
20 1/2 in
Inside Diameter
6 in
Base Width
25 in
Base Height
25 in
Material Thickness
0.3 in
For Minimum Pipe Size
9 1/2 in

Details

Item
25"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Cap/Collar Material
EPDM
Top Opening
Open
Base Shape
Square
For Number of Pipes
1
For Roof Angle
22 Degrees , 42 Degrees
UV Protected
Yes
Product Type
Standard Master Flash
Minimum Temperature
-67 Degrees F
Maximum Ambient Temperature
275 Degrees F
For Roof Type
Pitched
Standards
IAPMO (UPC) Listed
Base Material
Aluminum
Seal Material
Silicone

Description

25 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 42 Degrees , For Number of Pipes 1, For Maximum Pipe Size 20 1/2 in, For Minimum Pipe Size 9 1/2 in, Base Height 25 in, Base Width 25 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Master Flash, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC) Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.