Zoro Homepage

Pipe Boot, 9" to 19" Pipes, Gy

  • Mfr # RD901NG

  • Zoro # G5156459


product price: $61.19
/ea

Key Features

Application
Pipe Vents
Product Type
Universal Master Flash
Cap/Collar Material
EPDM
Maximum Ambient Temperature
275 Degrees F
Material Thickness
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD901NG
Zoro #
G5156459
UPC #
-
Country of Origin
Mexico

Dimensions

Material Thickness
0.3 in
Inside Diameter
7 3/4 in
For Maximum Pipe Size
20 in
For Minimum Pipe Size
9 in
Base Diameter
25 1/4 in

Details

Item
25 1/4"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Product Type
Universal Master Flash
Cap/Collar Material
EPDM
Maximum Ambient Temperature
275 Degrees F
Minimum Temperature
-67 Degrees F
For Number of Pipes
1
Seal Material
Silicone
UV Protected
Yes
Base Material
Aluminum
For Roof Angle
22 Degrees , 45 Degrees
Top Opening
Open
Standards
UPC
For Roof Type
Pitched
Base Shape
Round

Description

25 1/4 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 22 Degrees , 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 20 in, For Minimum Pipe Size 9 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 25 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.