Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, Retrofit, 1/2" to 4" Pipes

  • Mfr # RF101GP

  • Zoro # G5155899


product price: $18.69
/ea

Key Features

Application
Pipe Vents
Includes
Cable Tie, Snap Rivets
Product Type
Standard Retrofit Master Flash
For Maximum Pipe Size
4 in
Material Thickness
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF101GP
Zoro #
G5155899
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Pipe Size
4 in
Material Thickness
0.3 in
Base Height
8 1/4 in
Base Width
8 1/4 in
For Minimum Pipe Size
7/8 in
Inside Diameter
1/2 in

Details

Item
8 3/16"H-W Alum Roof Vent Pipe Boot
Application
Pipe Vents
Includes
Cable Tie, Snap Rivets
Product Type
Standard Retrofit Master Flash
Seal Material
Silicone
Standards
UPC
For Number of Pipes
1
Base Material
Aluminum
Top Opening
Open
Cap/Collar Material
EPDM
For Roof Type
Pitched
Minimum Temperature
-67 Degrees F
Base Shape
Square
UV Protected
Yes
Maximum Ambient Temperature
275 Degrees F
For Roof Angle
14 Degrees

Description

8 3/16 In.H-W Alum Roof Vent Pipe Boot, Base Shape Square, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 7/8 in, Base Height 8 1/4 in, Base Width 8 1/4 in, Base Diameter Not Applicable, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Standard Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched, Standards UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.