Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, Retrofit, 3-1/4" to 10" Pipes

  • Mfr # RF301GS-RD

  • Zoro # G5156300


product price: $58.79
/ea

Key Features

Includes
Stainless Steel Gripper
Application
Pipe Vents
Inside Diameter
3 1/4 in
UV Protected
Yes
For Roof Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF301GS-RD
Zoro #
G5156300
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
3 1/4 in
Material Thickness
0.3 in
Base Diameter
14 1/2 in
For Minimum Pipe Size
3 1/4 in
For Maximum Pipe Size
10 in

Details

Item
14.5"dia Alum Roof Vent Pipe Boot
Includes
Stainless Steel Gripper
Application
Pipe Vents
UV Protected
Yes
For Roof Angle
14 Degrees
Minimum Temperature
-67 Degrees F
Seal Material
Silicone
Base Material
Aluminum
Top Opening
Open
Base Shape
Round
For Roof Type
Pitched
Cap/Collar Material
EPDM
Product Type
Universal Retrofit Master Flash
Maximum Ambient Temperature
275 Degrees F
For Number of Pipes
1

Description

14.5 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 10 in, For Minimum Pipe Size 3 1/4 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 14 1/2 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.