Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Boot, Retrofit, 3/4" to 2-3/4" Pipes

  • Mfr # RF101GS-RD

  • Zoro # G5156370


product price: $19.99
/ea

Key Features

Application
Pipe Vents
Includes
Stainless Steel Gripper
Inside Diameter
3/4 in
Seal Material
Silicone
Base Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF101GS-RD
Zoro #
G5156370
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
3/4 in
Base Diameter
6 1/4 in
Material Thickness
0.3 in
For Maximum Pipe Size
2 1/2 in
For Minimum Pipe Size
7/8 in

Details

Item
6 1/4"dia Alum Roof Vent Pipe Boot
Application
Pipe Vents
Includes
Stainless Steel Gripper
Seal Material
Silicone
Cap/Collar Material
EPDM
Minimum Temperature
-67 Degrees F
UV Protected
Yes
Maximum Ambient Temperature
275 Degrees F
For Number of Pipes
1
Base Material
Aluminum
Base Shape
Round
Top Opening
Open
For Roof Angle
14 Degrees
For Roof Type
Pitched
Product Type
Universal Retrofit Master Flash

Description

6 1/4 In.dia Alum Roof Vent Pipe Boot, Base Shape Round, Base Material Aluminum, Cap/Collar Material EPDM, Material Thickness 0.3 in, For Roof Angle 14 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 7/8 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 6 1/4 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Universal Retrofit Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.