793 Heavy Duty Safety Fence; Organge - 48 x 100 ft.

  • Mfr # 793
  • Zoro # G904046088
product price: 
$
88.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
793
Zoro #
G904046088
UPC #
736088104476
Country of Origin
China

Description

Heavy Duty Safety Fence, Organge - 48 x 100 ft.

2.5" x 3" mesh. Highly visible orange vinyl. Controls blowing snow and sand erosion. Identify & enclose hazardous work areas. Crowd control for major events. Durable, strong, flexible fencing. Maintenance free, easy to install. Safe & easy to cut and handle. Rolls are individually shrink wrapped.

Features
  • Heavy Duty Safety Fence, Organge - 48 x 100 ft.
Specifications
  • Dimension: 1.2 x 1.2 x 1.2 in.
  • Cube: 1.74
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews