Shop MASTER LOCK
See all product information
Create Account
1-1/2 in. W Metal 4-Dial Combination Combination Padlock
- Mfr # 1535DWD
- Zoro # G703163245
product price:
$
17.49
/ea
Key Features
Shackle Dia.
A: 1/4in (6mm) B: 15/16in (24mm) C: 11/16in (17mm)
Body Width
1-1/2in (38mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1535DWD
- Zoro #
- G703163245
- UPC #
- 71649174490
- Country of Origin
- China
Dimensions
- Shackle Dia.
- A: 1/4in (6mm) B: 15/16in (24mm) C: 11/16in (17mm)
- Body Width
- 1-1/2in (38mm)
Description
1-1/2in (38mm) wide set your own word combination padlock; assorted colors easy to set &reset using memorable words hardened steel shackle for extra cut resistance dial grip points for accurate dialing slim footprint &ergonomic design for ease of use.
- • Easy to set & reset with a coin on bottom of lock.
- • Create personalized combinations using memorable words.
- • Hardened steel shackle for extra cut resistance.
- • Dial grip points for accurate dialing.
- • Slim footprint & ergonomic design for ease of use.
- •
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.