Zoro Homepage

1-3/4 in. Laminated Steel Padlock Body Silver

  • Mfr # 1MK SM4

  • Zoro # G016239507


product price: $36.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MK SM4
Zoro #
G016239507
UPC #
071649304002
Country of Origin
United States

Description

The Master Lock Number 1MK Laminated Steel Padlock features a 1-3/4 in. 44 mm reinforced laminated steel lock body providing extra strength and a 15/16 in. tall 24 mm, 5/16 in. Dia 8 mm hardened steel shackle for excellent cut resistance. Dual locking levers provide extra pry resistance making it ideal for industrial applications. The provides peace of mind from a brand you can trust.Commercial grade padlock features superior protection from drilling and prying1-3/4 in. W 44 mm laminated steel body for superior strength15/16 in. tall 24 mm, 5/16 in. Dia 8 mm hardened steel shackle for superior cut resistanceDual locking levers provide extra pry resistanceNon-rekey able, 4-pin W1 cylinder helps prevent picking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.