1-5/16 in. H X 1-5/8 in. W X 1-1/2 in. L Steel Double Locking Exterior Padlock, PK4
- Mfr # 3008D
- Zoro # G505897973
product price:
$
39.89
/pk of 4, $9.97/ea
Key Features
Shackle Dia.
A: 9/32in (7mm) B: 3/4in (19mm) C: 5/8in (16mm)
Body Width
1-9/16in (40mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3008D
- Zoro #
- G505897973
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shackle Dia.
- A: 9/32in (7mm) B: 3/4in (19mm) C: 5/8in (16mm)
- Body Width
- 1-9/16in (40mm)
Description
The Master Lock No. 3008D laminated padlocks feature a 1-9/16 inch (40 mm) wide laminated steel body for maximum strength and reliability. The 9/32 inch (7 mm) diameter shackle is 3/4 inch (19 mm) long and made of hardened steel, offering extra resistance to cutting and sawing.
- • 4-pin cylinder for added pick resistance
- • Dual locking levers provide extra pry resistance
- • Keyed alike - same key opens all four locks
- • KAM-keyed alike only within each multi-pack (each multi-pack is keyed differently)
- • Replacement key blank-Ace No. 50160
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.