Shop MASTER LOCK
See all product information
Create Account
1-5/16 in. H X 1 in. W Vinyl Covered Steel Double Locking Weather-Resistant Padlock, PK3
- Mfr # 312TRI
- Zoro # G705897308
product price:
$
34.75
/pk of 3, $11.58/ea
Key Features
Shackle Dia.
A: 9/32in (7mm) B: 1-1/16in (27mm) C: 5/8in (16mm)
Shackle Height
1-1/16 in
Shackle Width
5/8 in
Body Width
1-9/16in (40mm)
Key Type
Keyed Alike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 312TRI
- Zoro #
- G705897308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shackle Dia.
- A: 9/32in (7mm) B: 1-1/16in (27mm) C: 5/8in (16mm)
- Shackle Height
- 1-1/16 in
- Shackle Width
- 5/8 in
- Body Width
- 1-9/16in (40mm)
Details
- Key Type
- Keyed Alike
- Color
- Blue
Description
The Master Lock No. 312TRI laminated padlock features a 1-9/16 inch (40 mm) wide laminated steel body for maximum strength and reliability. The 9/32 inch (7 mm) diameter shackle is 1-1/16 inch (27 mm) long and made of hardened steel, offering extra resistance to cutting and sawing. A blue weather resistant thermoplastic shell is designed to add protection against moisture, dirt and grime. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering.
- • Ideal for all outdoor applications
- • Blue weather resistant thermoplastic shell
- • 1-9/16" wide laminated steel body for superior strength
- • Hardened steel shackle for extra cut resistance
- • Dual ball bearing locking for maximum pry resistance
- • 4-pin cylinder helps prevent picking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.