Shop MASTER LOCK
See all product information
Create Account
1-9/16 in. H X 5/8 in. W X 1-3/8 in. L Vinyl/Steel 3-Dial Combination Luggage Lock, PK2
- Mfr # 4684T
- Zoro # G905993824
product price:
$
25.69
/pk of 2, $12.85/ea
Key Features
Shackle Width
17/32 in
Shackle Height
3/4 in
Shackle Dia.
1/8 in
Color
Green, Orange, Pink, Purple
Body Width
1-3/8in (35mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4684T
- Zoro #
- G905993824
- UPC #
- -
- Country of Origin
- China
- Color
- Green, Orange, Pink, Purple
Dimensions
- Shackle Width
- 17/32 in
- Shackle Height
- 3/4 in
- Shackle Dia.
- 1/8 in
- Body Width
- 1-3/8in (35mm)
Description
The Master Lock No. 4684T set your own combination TSA-accepted luggage Locks feature a 1-3/8 inch (35 mm) wide bright color body for simple baggage identification. The 1/8 inch (3 mm) diameter shackle is 3/4 inch (19 mm) long and made of steel, offering resistance to cutting and sawing. Transportation Security Administration (TSA) screeners can open, inspect and relock bags locked with a TSA-accepted lock. Lock your checked baggage with the lock TSA screeners won’t cut.
- • Allows TSA screeners to inspect and relock baggage without damaging the lock
- • Easy to set and reset
- • Bright colors simply baggage identification
- • 3 dial, set your own combination convenience
- • Best used for luggage and travel, backpacks, duffel bags, sports bags, briefcases, computer bags, jewelry cabinets, curio cabinets, and more
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.