Zoro Homepage

1-9/16 in. IC Core Padlock Brass Body Less Core

  • Mfr # 6831LFWO

  • Zoro # G911892050


product price: $47.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6831LFWO
Zoro #
G911892050
UPC #
71649095283
Country of Origin
United States

Description

The Master Lock Number 6831 Pro-series Solid Body Padlock features a 1-9/16 in. 40 mm W solid brass body to provide extra resistance incaustic, corrosive environments and a 1-1/16 in. 27 mm Tall, 1/4 in. 6 mm Dia hardened boron alloy shackle for superior cut resistance. Padlock is available with or without core with choice of 16-Small Format interchangeable Cores to match this padlock to your door locks. Designed for commercial/ industrial applications.Choice of 16-small format inter-changeable cores to match this padlock to your door locks see related information for optionsPro-series padlocks are designed for commercial/industrial applications1-9/16 in. 40 mm W solid brass body provides extra resistance in caustic, corrosive environments1-1/16 in. 27 mm tall, 1/4 in. 6 mm Dia hardened boron alloy shackle for superior cut resistanceDual ball locking mechanism resists pulling and pryingLock available with or without core accepts standard SFIC OEM coresRekey-able 6- and 7-pin core options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.