Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-Lock Aluminum Padlock Station

  • Mfr # 1483BP1106

  • Zoro # G1625714


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) A1106red Anodized Aluminum Safety Padlocks, (2) 420 Lockout Hasps, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack)
For Lockout Type
General
Number of Components
36
Number of Padlocks Held
10
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483BP1106
Zoro #
G1625714
UPC #
071649226311
Country of Origin
Multiple

Dimensions

Overall Height
15.5 in
Overall Depth
1.75 in
Overall Width
22 in

Details

Item
Lockout Station
Includes
(10) A1106red Anodized Aluminum Safety Padlocks, (2) 420 Lockout Hasps, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack)
For Lockout Type
General
Number of Components
36
Number of Padlocks Held
10
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Language
English
Filled/Unfilled
Filled
Color
Yellow
Number of Padlocks Included
10
Wall Mounting
Yes
Portable
No
Included Padlock Body Material
Aluminum
Material
Polycarbonate
Lockout Visibility
Yes
Background Color
Yellow
Number of Tags Included
24
Filled
Yes
Visibility Inside
Clear Door/Window
Number of Hasps Included
2
Number of Lockouts Included
36
Legend Type
Text
Station Type
Padlock Station
Padlock Body Material
Aluminum
Mount Type
Fasteners
Cable Lockouts Included
0
Cover Type
Closed
Total Number of Components Included
24

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 36, Number of Padlocks Included 10, Number of Tags Included 24, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, Mount Type Fasteners, Background Color Yellow, Includes (10) A1106red Anodized Aluminum Safety Padlocks, (2) 420 Lockout Hasps, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), Key Type Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.