This item is Discontinued.

Master Lock Master Lock Solid Brass Body Padlocks 130D

Master Lock Solid Brass Body Padlocks (Discontinued)

  • Mfr # 130D
  • Zoro # G702697475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130D
Zoro #
G702697475
UPC #
71649375101
Country of Origin
China

Dimensions

Shackle Width
2.7
Body Height
0.5
Length
5.6

Details

Color
Brass

Description

The brass body offers corrosion-resistant strength, while the steel shackle offers excellent cutting resistance for increased security.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.