Shop MASTER LOCK
See all product information
Create Account
17" Oversized Plug And Hoist Control Cover, 453L
- Mfr # 453L
- Zoro # G402712003
product price:Ā
$
359.99
/ea
Free Shipping & Returns
Key Features
Maximum Number of Padlocks
6
Material
Nylon
Color
Red
Overall Height
17in (432MM) TALL
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453L
- Zoro #
- G402712003
- UPC #
- 71649225420
- Country of Origin
- China
Dimensions
- Overall Height
- 17in (432MM) TALL
Details
- Maximum Number of Padlocks
- 6
- Material
- Nylon
- Color
- Red
Description
MASTER LOCKĀ® 17" OVERSIZED PLUG AND HOIST CONTROL COVER, 453L THE MASTER LOCK NO. 453L LARGE NYLON OVERSIZED PLUG & CONTROL COVER FEATURES A 7IN (178MM) DIAMETER X 17IN (432MM) TALL FLEXIBLE AND DURABLE RIP-STOP NYLON BAG THAT FITS EASILY IN SAFETY TOOL BOXES. EFFECTIVELY LOCKS OUT ODD SIZE AND LARGE ELECTRICAL CONNECTORS AND HOIST CONTROLS AND ACCEPTS UP TO 6 PADLOCKS OR HASPS. INSERT PVC TUBING TO BLOCK ACCESS TO HOIST CONTROL BUTTONS. FEATURES
- OVERSIZED PLUG & HOIST CONTROL COVER EFFECTIVELY LOCKS OUT ODD SIZE AND LARGE ELECTRICAL CONNECTORS AND HOIST CONTROLS THE CINCH SACK OFFERS BROAD APPLICATION SOLUTIONS 7IN (178MM) DIAMETER X 17IN (432MM) TALL INSERT PVC TUBING TO BLOCK ACCESS TO HOIST CONTROL BUTTONS FLEXIBLE AND DURABLE RIP-STOP NYLON BAG FITS EASILY IN SAFETY TOOL BOXES ACCEPTS UP TO 6 SAFETY PADLOCKS OR LOCKOUT HASPS TRILINGUAL "LOCKED OUT, DO NOT REMOVE" WARNING PRINTED ON BAG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.