2 in. H X 7/8 in. W X 1-7/8 in. L Steel 3-Digit Combination Combination Padlock
- Mfr # 1530DCM
- Zoro # G701250886
product price:
$
12.55
/ea
Key Features
Shackle Material
Steel
Body Material
Stainless Steel
Shackle Dia.
9/32 in
Shackle Height
3/4 in
Shackle Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1530DCM
- Zoro #
- G701250886
- UPC #
- 71649010750
- Country of Origin
- United States
Dimensions
- Shackle Dia.
- 9/32 in
- Shackle Height
- 3/4 in
- Shackle Width
- 13/16 in
- Body Width
- 1-7/8 in
Details
- Item
- Assorted Numeric Combination PadLock
- Shackle Material
- Steel
- Body Material
- Stainless Steel
- Key Type
- Master Keyed
- Color
- Assorted
Description
The Master Lock No. 1530DCM standard dial combination padlock features a 1-7/8 inch (48 mm) wide metal body for durability, with an anodized aluminum finish. The 9/32 inch (7 mm) diameter shackle is 3/4 inch (19 mm) long and made of hardened steel, offering extra resistance to cutting and sawing. The 3-digit combination offers keyless convenience. The locking mechanism features anti-shim technology, offering maximum security. The bright metallic colors simplify locker identification.
- • Keyless convenience
- • Smooth three number dialing
- • Strong double wall construction
- • Colored anodized aluminum outer case
- • Heavy wrought iron steel inner case
- • Permanently lubricated rust resistant inner working parts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.