This item is Discontinued.

Master Lock 2 in. W X 1-1/2 in. L Stainless Steel Ball Bearing Locking Padlock 2 pk Keyed Alike, 2PK M5XTLFHC

2 in. W X 1-1/2 in. L Stainless Steel Ball Bearing Locking Padlock 2 pk Keyed Alike, 2PK (Discontinued)

  • Mfr # M5XTLFHC
  • Zoro # G505998410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5XTLFHC
Zoro #
G505998410
UPC #
71649148637
Country of Origin
Mexico

Description

The Master Lock Magnum No. M5XTLF Laminated Padlocks feature a 2in (51mm) wide laminated steel body for maximum strength and reliability and is surrounded by stainless steel and zinc outer components for weather resistance. The 3/8in (10mm) diameter octagonal shackle is 1-1/2in (38mm) long and made of Tough-Cut boron-carbide 50% harder than hardened steel offering maximum resistance to cutting and sawing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.