Zoro Homepage

20-Lock Padlock Station

  • Mfr # 1484BP410

  • Zoro # G1074245


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Includes
(20) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (4) 420 Lockout Hasps, (4) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack)
For Lockout Type
General
Number of Components
72
Number of Padlocks Held
20
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1484BP410
Zoro #
G1074245
UPC #
071649226397
Country of Origin
Multiple

Dimensions

Overall Width
22 in
Overall Height
22 in
Overall Depth
1.75 in

Details

Item
Lockout Station
Includes
(20) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (4) 420 Lockout Hasps, (4) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack)
For Lockout Type
General
Number of Components
72
Number of Padlocks Held
20
Standards
OSHA 1910.147
Key Type
Keyed Different
Legend
Lockout Station
Number of Padlocks Included
20
Wall Mounting
Yes
Material
Polycarbonate
Language
English
Filled/Unfilled
Filled
Included Padlock Body Material
Thermoplastic
Lockout Visibility
Yes
Color
Yellow
Portable
No
Background Color
Yellow
Number of Tags Included
48
Number of Lockouts Included
72
Visibility Inside
Clear Door/Window
Cable Lockouts Included
0
Mount Type
Fasteners
Legend Type
Text
Total Number of Components Included
28
Cover Type
Closed
Number of Hasps Included
4
Filled
Yes
Station Type
Padlock Station
Padlock Body Material
Thermoplastic

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 4, Number of Lockouts Included 72, Number of Padlocks Included 20, Number of Tags Included 48, Visibility Inside Clear Door/Window, For Lockout Type General, Language English, Mount Type Fasteners, Background Color Yellow, Includes (20) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, (4) 420 Lockout Hasps, (4) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), Key Type Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.