Shop MASTER LOCK
See all product information
Create Account
20 Padlock Station With Cover, Unfilled
- Mfr # 1484B
- Zoro # G508576394
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Number of Padlocks Held
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1484B
- Zoro #
- G508576394
- UPC #
- 71649226403
- Country of Origin
- China
Details
- Number of Padlocks Held
- 20
Description
1484b the master lock no. 1484b safety lockout covered padlock station, unfilled, allows you to add 20 padlocks of your choice. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resilient polycarbonate material to provide twice the heat resistance and quadruple the impact strength of typical stations. The exclusive translucent cover protects contents and is lockable to prevent loss of valuable products. features: unfilled: add padlocks of your choice safety lockout padlock station designed for 20 padlocks integrated, one-piece molded construction eliminates loose parts resilient polycarbonate material provides twice the heat resistance and quadruple the impact strength of typical stations reinforced snap-on clips provide easy padlock and hasp storage and removal translucent lockable cover protects contents from dust station measures 22 high x 22 wide x 1-3/4 deep 55.8cm x 55.8cm x 4.4cm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.