Zoro Homepage

#3 1-9/16 in. Laminated Steel Padlock, Keyed Alike with Keyway 0536 Silver

  • Mfr # 3KA 0536

  • Zoro # G216452485


product price: $26.39
/ea

Key Features

Cylinder Type
4-Pin W1
Width
1.5625 in
Body Material
Brass
Keying
Keyed Alike
Height
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KA 0536
Zoro #
G216452485
UPC #
71649025754
Country of Origin
United States

Dimensions

Width
1.5625 in
Height
0.94 in
Shackle Dia.
0.281 in

Details

Cylinder Type
4-Pin W1
Body Material
Brass
Keying
Keyed Alike
Material
Rubber Bumpers

Description

3KA - Laminated Padlocks The Master Lock No. 3KA Laminated Steel Padlocks, Keyed Alike - multiple locks open with the same key - feature a 1-9/16 in 40mm reinforced laminated steel lock body providing extra strength and a 3/4 in 19mm tall, 9/32 in 7mm diameter hardened steel shackle for excellent cut resistance. Dual ball bearings locking for maximum pry resistance making it ideal for industrial applications and the non-rekeyable, 4-pin W1 cylinder helps prevent picking. Keyed alike padlocks available to order to match other locks with the W1 cylinder. Features:Keyed Alike - Order multiple locks to open with the same key or order to match other locks with the W1 cylinderCommercial grade padlock features superior protection from drilling and prying1-9/16 in 40mm wide laminated steel body for superior strength3/4 in 19mm tall, 9/32 in 7mm diameter hardened steel shackle for superior cut resistanceDual ball bearing locking for maximum pry resistanceNon-rekeyable, 4-pin W1 cylinder helps prevent pickingSpecifications:Body Width:1-9/16 in 40mmShackle Length:3/4 in 19mmShackle Width:5/8 in 16mmShackle Diameter:9/32 in 7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.