Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/8 in. W Stainless Steel 4-Pin Cylinder Disk Padlock

  • Mfr # M50XTCCSEN

  • Zoro # G021728478


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50XTCCSEN
Zoro #
G021728478
UPC #
071649330544
Country of Origin
China

Description

The Master Lock Magnum M50XT (2 Pk) discus padlocks features a 3-1/8 in.(79 mm) wide stainless steel body for maximum strength reliability and corrosion resistance.The fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks.The 7/16 in.(11 mm) diameter octagonal shackle is 11/16 in.(17 mm) long and made of Tough-Cut boron-carbide 50 percent harder than hardened steel offering maximum resistance to cutting and sawing.The 4-pin cylinder prevents picking and the dual locking ball bearings provide maximum resistance against prying and hammering.The covered keyway offers maximum weather protection and reinforced body bumper protects against scratches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.