Shop MASTER LOCK

3.145 in. H X 1-5/8 in. W X 1-9/16 in. L Steel Double Locking Exterior Padlock

  • Mfr # 3KALF#3438
  • Zoro # G905394850

product price: 
$
15.59
/ea
Sold in multiples of 6 for $93.54

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3KALF#3438
Zoro #
G905394850
UPC #
71649027529
Country of Origin
United States

Description

Commercial grade padlock features superior protection from drilling and prying. The 4 pin cylinder prevents picking and the dual locking ball bearings provide resistance against prying and hammering making it ideal for industrial applications. Non-rekeyable, 4 pin W1 cylinder helps prevent picking.


  • • Non rekeyable, 4-pin W1 cylinder helps prevent picking
  • • 1-9/16 inch (40 mm) wide laminated steel body for superior strength
  • • Dual ball bearing locking for maximum pry resistance
  • • 3/4 inch (19 mm) tall, 9/32 inch (7 mm) diameter hardened steel shackle for superior cut resistance
  • • More than 3,000 key changes for maximum pick resistance
  • • Key No. 3438

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.