3.32 in. H X 2 in. W X 1.5 in. L Die-Cast Zinc 4-Digit Combination Combination Padlock

  • Mfr # 875TRILFHC

  • Zoro # G121729412


product price:  $59.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
875TRILFHC
Zoro #
G121729412
UPC #
071649305863
Country of Origin
United States

Description

The Master Lock No. 875TRILF padlock (3 pk) features a 2 in. (51mm) wide zinc body for strength and reliability. The 5/16 in. (8mm) diameter shackle is 1-1/2 in. (38mm) long and made of hardened steel offering extra resistance to cutting and sawing. The roller pin mechanism provides maximum protection against attacks. The shackle seal offers superior weather protection. The lock includes set your own combination convenience without the need for a reset tool. The 4-digit dialing allows for thousands of possible numeric combinations. provides peace of mind from a brand you can trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.