5-5/16 in. H X 1-1/16 in. W X 2-7/32 in. L Metal Single Locking Bluetooth Padlock

  • Mfr # 4401LHEC

  • Zoro # G316560110


product price: $155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4401LHEC
Zoro #
G316560110
UPC #
-
Country of Origin
Mexico

Description

The Master Lock No. 4401LHEC Bluetooth Padlock features a 2-7/32in 56mm wide metal body for durability. The 11/32in 9mm diameter shackle offers 2in 51mm vertical clearance and is made of boron alloy, offering maximum resistance to cutting and sawing. Secure your home or business with the Master Lock Vault System for unmatched security, simplicity and accountability using the latest in Bluetooth lock technology from Master Lock. These locks withstand physical attacks and hacks, protecting your property with military grade encryption and high-security features. Administrators control individual or system-wide lock access with our convenient app and web interface options, while users enjoy simple, secure access to assigned locks or lock boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.