This item is Discontinued.

Master Lock 5 Pin Cylinder, 1-1/2", Aluminum A1105RED

This item is Discontinued.

Master Lock

5 Pin Cylinder, 1-1/2", Aluminum (Discontinued)

Mfr # A1105RED
Zoro # G9272718
UPC # 71649960054
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1105RED
Zoro #
G9272718
UPC #
71649960054
Country of Origin
Mexico

Description

Master Lock Padlock, Style: 5 pin cylinder, Size: 1-1/2", Material: Aluminum, Color: Red, Keyed: Keyed Differently, Shackle Diameter: 1/4", Shackle Clearance: 1"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.