Zoro Homepage

9" Solid Steel Hidden Shackle Padlock Hasp

  • Mfr # 770

  • Zoro # G3202735


product price: $23.59
/ea

Key Features

Hasp Material
Steel
Hasp Length
9 in
Hasp Height
4 1/2 in
Padlock Body Shape
Rectangular
Control Key Registration Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770
Zoro #
G3202735
UPC #
071649033759
Country of Origin
Viet Nam

Dimensions

Hasp Length
9 in
Hasp Height
4 1/2 in
Body Thickness
1/4 in
Shackle Width
9 in
Shackle Height
4 1/2 in
Overall Length
9 in
Overall Width
9 in
Overall Height
4 1/2 in
Shackle Diameter - Maximum
3/8 in

Details

Item
Hasp
Hasp Material
Steel
Padlock Body Shape
Rectangular
Control Key Registration Required
No
Body Material
Steel
High Security
Yes
Body Color
Silver
For Use With
Hidden Shackle Padlocks
Number of Keys
2
Shackle Type
Shrouded
Material
Steel
ANSI/BHMA Finish
Unfinished

Description

Hasp, Hasp Style Locking, Hasp Material Steel, Hasp Length 9 in, Hasp Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.