Shop MASTER LOCK
See all product information
Create Account
Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red
- Mfr # S3081
- Zoro # G6140942
product price:Â
$
26.95
/ea
Key Features
Lockout Material
Thermoplastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
9/32 in
Maximum Number of Padlocks
4
Overall Height
4.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3081
- Zoro #
- G6140942
- UPC #
- 071649184932
- Country of Origin
- Mexico
- Item
- Adjustable Ball Valve Lockout
- Lockout Material
- Thermoplastic
- Lockout Color
- Red
- Maximum Number of Padlocks
- 4
- For Use With
- S806, S806CBL3
- For Handle Type
- Quarter Turn Handle
- Valve Lockout Type
- Clamp On
- Standards
- OSHA 1910.147
- Temp. Range
- -40 Degrees to 200 Degrees F
- Features
- Adjustable Ball Valve Lockout, Prevents Accidental Activation
- Resistance Properties
- Chemical Resistant
- Ball Valve Lockout Type
- Clamp On
Dimensions
- For Maximum Padlock Shackle Diameter
- 9/32 in
- Overall Height
- 4.09 in
- Overall Width
- 3 in
- Fits Handle Size
- 1/2" to 2"
- Fits Pipe Size
- 1/2 in to 2 in
- For Minimum Pipe Size
- 1/2 in
- For Maximum Pipe Size
- 2 in
- Overall Length
- 5.31 in
- For Maximum Handle Width
- 1.17 in
- For Minimum Handle Width
- 0.81 in
- For Maximum Handle Thickness
- 1 in
- Wire Rope Length
- 5.31 in
- Length
- 5.31 in
- Fits Chest Size
- Adjustable Ball Valve Lockout, Prevents Accidental Activation
Description
Adjustable Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1 in, For Maximum Handle Width 1.17 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 4, Features Adjustable Ball Valve Lockout, Prevents Accidental Activation, For Minimum Handle Width 0.81 in, Lockout Color Red, Lockout Material Thermoplastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.