Shop JUSTRITE

Hazardous Material Storage Cabinet, 45 gal, 2 Shelves, Steel, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # 29884Y
  • Zoro # G7501033

product price: 
$
2,208.38
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
29884Y
Zoro #
G7501033
UPC #
697841100909
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Includes
Hazardous Warning Label, Steel Barrier Bar
Door Type
Hinged
Number of Doors
2
Finish
Powder Coated
Rated For Flammable Storage
Yes
Additional Shelf
1YNH7
For Use With
Front: Audi A3 13-06, A3 Quattro 13-06, TT 09-08, TT Quattro 15-09; Volkswagen Beetle 17-12, CC 17-09, Eos 16-07, Golf 14-10, GTI 14-06, Jetta 14-05, Passat 10-06, Passat CC 10-09, Rabbit 09-06
Features
Dual Vents With Flame Arresters, Grounding Connector, Suitable For High Risk Environments, Trilingual Warning Labels
Indoor/Outdoor
Indoor
NFPA 400
Not NFPA 400 Compliant
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap, Welded
FM Class
6050
Includes Rollers
Rollers Not Included
EN Fire Rating
Non-Combustible
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
Other Standards
FM Approved, IFC, NFPA 1
Includes Leveling Feet
Leveling Feet Included
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Specialty Format
High-Security
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 65 in
Fits Chest Size
Dual Vents With Flame Arresters, Grounding Connector, Suitable For High Risk Environments, Trilingual Warning Labels

Description

Flammable Cabinet, Safety Cabinet Type High Security, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.