Shop MASTER LOCK
See all product information
Create Account
Adjustable Cable Lockout, 3 ft L, 4 Locks Max, Red, Includes Cable
Mfr # S806CBL3
Zoro # G5019287
product price:Â
$
28.39
/ea
Key Features
Cable Material
Steel
Body Material
Thermoplastic
Cable Length
3 ft
Cable Diameter
5/32 in
Maximum Number of Padlocks
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S806CBL3
- Zoro #
- G5019287
- UPC #
- 071649166075
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
- Cable Diameter
- 5/32 in
- Body Width
- 1.09 in
- Body Height
- 2.69 in
- Body Length
- 2.875 in
- For Maximum Padlock Shackle Diameter
- 5/16 in
Details
- Item
- Cable Lockout
- Cable Material
- Steel
- Body Material
- Thermoplastic
- Maximum Number of Padlocks
- 4
- Body Color
- Red
- For Use With
- Multiple Circuit Breaker Panel, Side-By-Side Gate Valve
- Standards
- OSHA
- Legend
- Danger Do Not Operate
- Cable Color
- Clear
- Application
- Integrated Safety Lockout Hasp, Valves
- Cable Lockout Type
- Squeeze Handle
- Resistance Properties
- Chemical Resistant
- Labeling
- Label Included
- Includes Cable
- Yes
- Language
- English, French, Spanish
- Cable Material Finish
- Plastic
Description
Cable Lockout, Body Color Red, Body Material Thermoplastic, Cable Color Clear, Cable Diameter 5/32 in, Cable Length 3 ft, Cable Lockout Type Squeeze Handle, Cable Material Steel, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Application Integrated Safety Lockout Hasp, Valves, Body Height 2.69 in, Body Length 2.875 in, Body Width 1.09 in, Labeling Label Included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.