Shop MASTER LOCK
See all product information
Create Account
No 8218DPS Quantum Armored Cable Lock, PK4
- Mfr # 8218DPS
- Zoro # G406598993
product price:Ā
$
345.99
/pk of 4, $86.50/ea
Free Shipping & Returns
Key Features
Cable Material
Vinyl Coated
Body Material
Steel
Cable Length
6 ft
Cable Diameter
0.81"
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8218DPS
- Zoro #
- G406598993
- UPC #
- 71649213915
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Cable Diameter
- 0.81"
Details
- Item
- Cable Lock
- Cable Material
- Vinyl Coated
- Body Material
- Steel
- Body Color
- Black
- For Use With
- motorcycles, ATVs, and other toys and gear
Description
MASTER LOCKĀ® NO. 8218DPS QUANTUM ARMORED CABLE LOCK MASTER LOCKĀ® QUANTUM ARMORED CABLE LOCK PREVENTS SCRATCHES ON EQUIPMENT AND PREVENTS THEFT OF ITEMS BY PROVIDING CUT RESISTANT SECURITY. MADE USING A HARDENED STEEL SLEEVE OVER HARDENED STEEL BRAIDED CABLE FOR MAXIMUM CUT RESISTANCE. 6'L X 1-3/16" DIAMETER CABLE INCLUDES A VINYL COATING TO PREVENT SCRATCHES. HIGH SECURITY ANTI-PICK CYLINDER LOCK PREVENTS THEFT FOR ENHANCED SECURITY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.