
American Lock No A1105BLU Solid Aluminum Rectangular Padlock, Blue
Mfr # A1105BLU
Zoro # G506380337
product price: $175.99
/pk 6, $29.33/ea
Free Shipping & Returns
Key Features
Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Color
Blue
Key Type
Keyed Different
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1105BLU
Zoro #
G506380337
UPC #
20037325960010
Country of Origin
Viet Nam
Dimensions
Shackle Dia.
1/4 in
Shackle Height
1 in
Shackle Width
25/32 in
Body Width
1-1/2 in
Details
Color
Blue
Key Type
Keyed Different
Description
AMERICAN LOCKĀ® NO. A1105BLU SOLID ALUMINUM RECTANGULAR PADLOCK, BLUE AMERICAN LOCK SOLID ALUMINUM PADLOCKS ARE MADE FROM AN EXCLUSIVE ALUMINUM ALLOY, OFFERING STRONG PROTECTION AGAINST THE ELEMENTS THEY ARE OFFERED IN A FULL RANGE OF WIDTHS, SHACKLE DIAMETERS AND LENGTHS MOST ALUMINUM PADLOCKS HAVE HARDENED BORON ALLOY STEEL SHACKLES FOR SUPERIOR CUT RESISTANCE, AND ARE CHROME PLATED FOR EXTRA CORROSION RESISTANCE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.