Zoro Homepage

Ball Valve Lockout, Red, Metal

  • Mfr # S3477

  • Zoro # G6112994


product price: $36.85
/ea

Key Features

Lockout Material
Metal
Lockout Color
Red
For Maximum Padlock Shackle Diameter
9/32 in
Maximum Number of Padlocks
1
Overall Height
2.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3477
Zoro #
G6112994
UPC #
071649131356
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Height
2.94 in
Overall Width
4.13 in
Fits Pipe Size
1 1/4 in to 3 in
For Maximum Handle Width
1.5 in
For Maximum Pipe Size
3 in
For Maximum Handle Thickness
7/16 in
For Minimum Pipe Size
1 1/4 in
Overall Length
10.06 in

Details

Item
Ball Valve Lockout
Lockout Material
Metal
Lockout Color
Red
Maximum Number of Padlocks
1
For Use With
Lockout Padlocks, Safety Padlocks
For Handle Type
Quarter Turn Handle
Valve Lockout Type
Wedge
Standards
OSHA 1910.147
Features
Turn Ball Valve Lockout, Easy to use one piece design locks valve in OFF position, Easily be stored or carried
Resistance Properties
Heat Resistant

Description

Ball Valve Lockout, Ball Valve Lockout Type Wedge, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 7/16 in, For Maximum Handle Width 1.5 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Maximum Number of Padlocks 1, Features Turn Ball Valve Lockout, Easy to use one piece design locks valve in OFF position, Easily be stored or carried, Lockout Color Red, Lockout Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.