Zoro Homepage

Bluetooth Indoor Padlock

  • Mfr # 4400ECWWG

  • Zoro # G504399928


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Shackle Material
Boron Alloy
Body Thickness
1 7/100 in
Body Height
3 4/25 in
Body Width
1 29/32 in
Weather Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400ECWWG
Zoro #
G504399928
UPC #
071649266591
Country of Origin
Mexico

Dimensions

Body Thickness
1 7/100 in
Body Height
3 4/25 in
Body Width
1 29/32 in
Shackle Diameter
9/32 in

Details

Item
Bluetooth Indoor Padlock
Shackle Material
Boron Alloy
Weather Resistant
No
Includes
CR2450 Battery
Key Locking Mechanism
Electric
Environment
Indoor
Lock Body Color
Black
Lock Type
Bluetooth
Series
4400
Includes Lock Cover
No
Lock Body Shape
Rectangular
Number of Locks in Pack
1
Vertical Shackle Clearance
7/8 in
Includes Chain
No
Interchangeable Core
No
Lock Body Material
Steel
Includes Dust Cover
No
Locking Mechanism
Single Lever Locking
Key Retaining
No
Includes ID Tag
No
Corrosion-Resistant
No
Shackle Type
Standard Shackle
Shackle Shape
Rounded
Rekeyable
No
Horizontal Shackle Clearance
13/16 in
Includes Batteries
Yes

Description

Bluetooth Indoor Padlock, Security Level High Security, Shackle Material Boron Alloy, Body Thickness 1 7/100 in, Body Height 3 4/25 in, Body Width 1 29/32 in, Includes CR2450 Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.