Zoro Homepage

Butterfly Valve Lockout, Universal, Red

  • Mfr # S3920

  • Zoro # G6165327


product price: $20.89
/ea

Key Features

Lockout Material
Thermoplastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
157/1000 in
Maximum Number of Padlocks
0
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3920
Zoro #
G6165327
UPC #
071649198434
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
157/1000 in
Overall Height
2.5 in
Fits Handle Size
Universal
Overall Length
4 in

Details

Item
Butterfly Valve Lockout
Lockout Material
Thermoplastic
Lockout Color
Red
Maximum Number of Padlocks
0
For Use With
Mfr. No. S806, S806CBL3
For Handle Type
Lever Handle
Valve Lockout Type
Cable Locking
Standards
OSHA 1910.147
Legend
No Legend
Temp. Range
-40 Degrees to 200 Degrees F
For Locking Position
Fully Closed

Description

Butterfly Valve Lockout, Butterfly Valve Lockout Type Cable Locking, For Handle Type Lever Handle, For Locking Position Fully Closed, For Maximum Padlock Shackle Diameter 157/1000 in, Maximum Number of Padlocks 0, Legend No Legend, Lockout Color Red, Lockout Material Thermoplastic, Overall Height 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.