Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 6 Ft

  • Mfr # 78DPF

  • Zoro # G1925366


product price: $12.99
/ea

Key Features

Cable Length
6 ft
Cable Diameter
3/8 in
Cable Material
Steel
Cable Coating
Vinyl
Body Material
Braided Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78DPF
Zoro #
G1925366
UPC #
071649035876
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Diameter
3/8 in
Length
6 ft
Diameter
3/8 in

Details

Cable Material
Steel
Cable Coating
Vinyl
Body Material
Braided Steel
Item
Security Cables
Material
Braided Steel
Cable Style
Coiled
Includes Padlock
No
Weather Resistant
Yes
Environment
Outdoor
Body Color
Black

Description

Cable, Length 6 Feet, 3/8 Inch Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.