Zoro Homepage

Cable Lockout, Nylon Cable Material

  • Mfr # S866

  • Zoro # G9895877


product price: $42.39
/ea

Key Features

Body Material
Thermoplastic
Cable Length
9 ft
Cable Dia.
1/8 in
Body Height
6.13 in
Body Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S866
Zoro #
G9895877
UPC #
071649000225
Country of Origin
China

Dimensions

Cable Length
9 ft
Cable Dia.
1/8 in
Body Height
6.13 in
Body Width
1.38 in
Body Dimensions
6-1/8 in H x 5 in L x 1-3/8 in W
Cable Diameter
1/8 in
Body Length
5 in
For Maximum Padlock Shackle Diameter
5/16 in

Details

Item
Cable Lockout
Body Material
Thermoplastic
Color
Red/Black/Yellow
Legend
No Legend
Max. Number of Padlocks
4
For Use With
All Purpose Cable Lockout
Cable Coating Material
Thermoplastic Polyurethane
Cable Material
Nylon
Cable Color
Yellow
Body Color
Red
Language
English, French, Spanish
Cable Lockout Type
Retractable
Standards
OSHA
Maximum Number of Padlocks
4
Application
Cable Management
Resistance Properties
Chemical Resistant
Labeling
Label Included
Cable Material Finish
Plastic
Header
None/No Header
Includes Cable
Yes

Description

Cable Lockout, Body Color Red, Body Material Thermoplastic, Cable Color Yellow, Cable Diameter 1/8 in, Cable Length 9 ft, Cable Lockout Type Retractable, Cable Material Nylon, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Application Cable Management, Body Height 6.13 in, Body Length 5 in, Body Width 1.38 in, Header None/No Header, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.