Zoro Homepage

Cable Lockout, Steel Cable Material

  • Mfr # S856

  • Zoro # G9895831


product price: $44.29
/ea

Key Features

Body Material
Thermoplastic
Cable Length
9 ft
Cable Dia.
1/8 in
Body Height
6.13 in
Body Width
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S856
Zoro #
G9895831
UPC #
-
Country of Origin
China

Dimensions

Cable Length
9 ft
Cable Dia.
1/8 in
Body Height
6.13 in
Body Width
1.38 in
Body Dimensions
6-1/8 in H x 5 in L x 1-3/8 in W
For Maximum Padlock Shackle Diameter
5/16 in
Cable Diameter
1/8 in
Body Length
5 in

Details

Item
Cable Lockout
Body Material
Thermoplastic
Cable Coating Material
Thermoplastic Polyurethane
Color
Red/Black
Legend
No Legend
Cable Material
Steel
Max. Number of Padlocks
4
For Use With
All Purpose Cable Lockout
Cable Color
Red
Body Color
Red
Cable Lockout Type
Retractable
Application
Cable Management
Resistance Properties
Chemical Resistant
Standards
OSHA
Includes Cable
Yes
Cable Material Finish
Plastic
Maximum Number of Padlocks
4
Labeling
Label Included
Header
None/No Header
Language
English, French, Spanish

Description

Cable Lockout, Body Color Red, Body Material Thermoplastic, Cable Color Red, Cable Diameter 1/8 in, Cable Length 9 ft, Cable Lockout Type Retractable, Cable Material Steel, Cable Material Finish Plastic, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Application Cable Management, Body Height 6.13 in, Body Length 5 in, Body Width 1.38 in, Header None/No Header, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.