Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Master Lock Cash Box, Black, 7-3/4x11x4 7113D

Cash Box, Black, 7-3/4x11x4 (Discontinued)

  • Mfr # 7113D
  • Zoro # G1139765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7113D
Zoro #
G1139765
UPC #
071649229022
Country of Origin
China

Dimensions

Width
7 3/4 in
Height
4 in
Depth
11 in

Details

Item
Cash Box
Color
Black
Number of Compartments
7
Lock Style
Keyed Latch
Material
Steel
Includes
(2) Keys and a Tray

Description

Cash Box, Number of Compartments 7, Material Steel, Lock Style Keyed Latch, Color Black, Height 4 in, Width 7 3/4 in, Depth 11 in, Includes (2) Keys and a Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.