Zoro Homepage

Circuit Breaker Lockout, Tie Bar

  • Mfr # S3821

  • Zoro # G7751482


product price: $11.75
/ea

Key Features

Maximum Number of Padlocks
1
Material
Nylon, Stainless Steel, Thermoplastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Black, Red
Overall Width
2.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3821
Zoro #
G7751482
UPC #
071649335716
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
2.61 in
Overall Length
0.75 in
Overall Height
1.44 in
Length
3/4 in
Height
1 7/16 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Nylon, Stainless Steel, Thermoplastic
Color
Black, Red
Standards
OSHA
Lockout Type
Clamp-On
Circuit Breaker Voltage
120/240
OSHA Compliant
Yes
For Use With
Miniature Circuit Breakers, Multi-Pole Breakers, Tie-Bar Toggles
Circuit Breaker Poles
1, 2
Max. Number of Padlocks
1
Features
Allows for Locking Out Vertically and Horizontally Adjacent Breakers, Knurled Thumbscrew with Slot for Optional Screwdriver Adjustment, One-Piece Design, Requires No Tools for Installation
Mount Type
Tie Bar
Lockout Material
Nylon
Lockout Color
Black/Red
For Voltage
120/240V AC
For Circuit Breaker Manufacturer
Grip Tight
For Circuit Breaker Type
Multipole
Circuit Breaker Lockout Type
Clamp-On

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 1.44 in, Overall Length 0.75 in, Overall Width 2.61 in, Features Allows for Locking Out Vertically and Horizontally Adjacent Breakers, Knurled Thumbscrew with Slot for Optional Screwdriver Adjustment, One-Piece Design, Requires No Tools for Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.