Combination Brass Padlock With Key
Mfr # 176 P812
Zoro # G711774198
product price: $62.65
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
176 P812
Zoro #
G711774198
UPC #
-
Country of Origin
United States
Description
176 - Combination PadlockThe Master Lock No. 176 Resettable Combination Padlock features a 2in 51mm wide solid brass case for strength and weatherability and a 1in 25mm tall, 5/16in 8mm diameter hardened steel shackle for excellent cut resistance. The 4-digit dials allow you to set-your-own combination and reset to restrict/change allowed access - 10,000 combinations available. The key override feature allows supervisory access at any time if needed.Features:Set-your-own 4-digit combination with key override feature for supervisory accessReset to any of 10,000 personalized combination2in 51mm wide solid brass case for strength and weatherability1in 25mm tall, 5/16in 8mm diameter hardened steel shackle for superior cut resistanceOrder override key separately, K7Specifications:Body Width:2in 51mmShackle Length:1in 25mmShackle Width:1in 25mmShackle Diameter:5/16in 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.