Zoro Homepage

Combination Cable Lock, 5 ft. L, 2 In. W

  • Mfr # 8119DPF

  • Zoro # G0299232


product price: $20.79
/ea

Key Features

Key Type
Combination
Body Material
Braided Steel
Cable Length
5 ft
Cable Dia.
3/8 in
Uses
Equipment, Generators, Ladders, Power Tools, Trailers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8119DPF
Zoro #
G0299232
UPC #
071649035838
Country of Origin
China

Dimensions

Cable Length
5 ft
Cable Dia.
3/8 in
Cable Diameter
3/8 in

Details

Key Type
Combination
Item
Cable Lock
Body Material
Braided Steel
Uses
Equipment, Generators, Ladders, Power Tools, Trailers
Number of Keys
0
Cable Color
Black
Body Color
Black
Keying
Keyed Different
Cable Material
Steel
Combination Type
Resettable
Environment
Indoor/Outdoor
Locking Style
Combination
Cable Coating
Vinyl
Cable Lock Type
Fixed Length Cable Locks
Lock Body Material
Steel
Lock Body Shape
Rectangular
Weather Resistant
Yes

Description

Cable Lock, Locking Style Combination, Fixed Length Cable Locks, Cable Coating Vinyl, 3/8 in Cable Diameter, 5 ft Cable Length, Steel, Combination Type Resettable, Keying Keyed Different, Lock Brand MASTER LOCK, Weather Resistant Yes, Body Color Black, Cable Color Black, Number of Keys 0, Environment Indoor and Outdoor, Lock Body Material Steel, Lock Body Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.