Zoro Homepage

Combination Padlock, 4 Dials

  • Mfr # 653D

  • Zoro # G3375272


product price: $14.39
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Not Resettable
High Security
No
Dial Location
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653D
Zoro #
G3375272
UPC #
071649225659
Country of Origin
China

Dimensions

Shackle Height
15/16 in
Shackle Dia.
1/4 in
Shackle Width
3/4 in
Body Thickness
15/32 in
Body Height
2 13/64 in
Body Width
2 in
Shackle Diameter
1/4 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Not Resettable
High Security
No
Dial Location
Side
Padlock Body Shape
Square
Key Type
Combination
Weather Resistant
No
Shackle Material
Steel
Control Key Registration Required
No
For Use With
Luggage, Cabinets, Storage, Athletic Lockers
Number of Pins
1
Body Material
Steel
Body Color
Silver
Marine Grade Weather Proof
No
Weather Proof
No
Item
Luggage Padlocks
Key Control
No
Number of Keys
0
Number of Bumpers
0
Body Finish
Powder Coated
Vertical Shackle Clearance
15/16 in
Shackle Type
Standard Shackle
Environment
Indoor
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Combination Type
Resettable
Number of Digits
Four Numbers
Horizontal Shackle Clearance
3/4 in
Lock Body Color
Silver
Features
No-Slip Grip
Security Level
General Security
Lock Body Material
Zinc Die-Cast
Dial Color
Silver
Number of Locks in Pack
1
Combination Alike
Yes
Lock Body Finish
Powder Coated
Combination Style
Scrolling
Includes Lock Cover
No
Control Key Included
No

Description

Combination Padlock, Body Finish Powder Coated, Body Height 2 13/64 in, Body Material Steel, Body Thickness 15/32 in, Body Width 2 in, Body Color Silver, Control Key Registration Required No, Dial Location Side, For Use With Luggage, Cabinets, Storage, Athletic Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Keys 0, Number of Pins 1, Resettable Not Resettable, Shackle Dia. 1/4 in, Shackle Height 15/16 in, Shackle Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.