Zoro Homepage

Combination Padlock, Bottom, Black/Silver

  • Mfr # 1174

  • Zoro # G0584911


product price: $38.65
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1174
Zoro #
G0584911
UPC #
071649152542
Country of Origin
China

Dimensions

Shackle Height
1 1/16 in
Shackle Dia.
5/16 in
Shackle Width
1 in
Body Height
1 7/8 in
Body Width
2 1/4 in
Body Thickness
15/16 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Stainless Steel
Item
Combination Padlock
Control Key Registration Required
No
Body Material
Stainless Steel
Key Control
No
For Use With
Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates
Number of Bumpers
1
Security Level
High Security
Control Key Included
No
Lock Body Finish
Chrome-Plated
Combination Alike
No
Bumper Material
Plastic
Vertical Shackle Clearance
1 1/16 in
Series
ProSeries(R)
Dial Color
Silver
Number of Locks in Pack
1
Includes Lock Cover
Yes
Shackle Finish
Stainless Steel
Number of Digits
Four Numbers
Shackle Type
Standard Shackle
Lock Cover Material
Plastic Coated
Horizontal Shackle Clearance
1 in
Bumper Color
Black
Combination Type
Resettable
Environment
Outdoor
Lock Body Color
Silver
Combination Style
Scrolling
Features
Set-Your-Own 4-digit Combination
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Lock Body Material
Stainless Steel

Description

Combination Padlock, Body Height 1 7/8 in, Body Material Stainless Steel, Body Thickness 15/16 in, Body Width 2 1/4 in, Body Color Silver, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.