Zoro Homepage

Combination Padlock, Bottom, Black/Silver

  • Mfr # 1178D

  • Zoro # G3637137


product price: $16.79
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1178D
Zoro #
G3637137
UPC #
071649149559
Country of Origin
China

Dimensions

Shackle Height
1 1/16 in
Shackle Dia.
3/8 in
Shackle Width
15/16 in
Body Width
2 1/4 in
Body Thickness
1 1/4 in
Body Height
1 15/16 in
Shackle Diameter
3/8 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
High Security
Yes
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Boron
Item
Combination Padlock
For Use With
Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates
Key Control
No
Body Material
Die Cast
Control Key Registration Required
No
Number of Bumpers
1
Security Level
High Security
Features
Set-Your-Own 4-digit Combination
Bumper Material
Plastic
Control Key Included
No
Dial Color
Silver
Lock Body Finish
Zinc-Plated
Vertical Shackle Clearance
1 1/16 in
Lock Cover Material
Plastic Coated
Number of Digits
Four Numbers
Shackle Type
Standard Shackle
Series
ProSeries(R)
Horizontal Shackle Clearance
15/16 in
Combination Type
Resettable
Environment
Outdoor
Includes Lock Cover
Yes
Bumper Color
Black
Lock Body Color
Black
Combination Alike
No
Number of Locks in Pack
1
Lock Body Material
Zinc Die-Cast
Combination Style
Scrolling
Lock Body Shape
Rectangular
Shackle Shape
Octagon

Description

Combination Padlock, Body Height 1 15/16 in, Body Material Die Cast, Body Thickness 1 1/4 in, Body Width 2 1/4 in, Body Color Black, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 3/8 in, Shackle Height 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.