Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Padlock, Bottom, Brass

  • Mfr # 175LHSS

  • Zoro # G2970371


product price: $26.19
/ea

Key Features

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175LHSS
Zoro #
G2970371
UPC #
071649067471
Country of Origin
China

Dimensions

Shackle Height
2 1/4 in
Shackle Dia.
5/16 in
Shackle Width
1 in
Body Width
2 in
Body Thickness
15/16 in
Body Height
1 1/2 in
Shackle Diameter
5/16 in

Details

TSA Approved
No
Number of Dials
4
Resettable
Resettable
Dial Location
Bottom
Padlock Body Shape
Rectangular
Key Type
Combination
Weather Resistant
Yes
Shackle Material
Stainless Steel
For Use With
Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs
Body Material
Brass
Item
Combination Padlock
Control Key Registration Required
No
Key Control
No
Number of Bumpers
0
Shackle Type
Long Shackle
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Horizontal Shackle Clearance
1 in
Includes Lock Cover
No
Combination Alike
No
Security Level
General Security
Environment
Outdoor
Number of Locks in Pack
1
Combination Type
Resettable
Number of Digits
Four Numbers
Lock Body Color
Gold
Features
Set-Your-Own 4-digit Combination
Control Key Included
Yes
Combination Style
Scrolling
Dial Color
Gold
Lock Body Material
Brass
Vertical Shackle Clearance
2 1/4 in

Description

Combination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Resettable Resettable, Shackle Dia. 5/16 in, Shackle Height 2 1/4 in, Shackle Material Stainless Steel, Shackle Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.